Beli vacuum cleaner backpack di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NILFISK Vacuum Dry Backpack with Hepa Eu (Penyedot Debu)
    Mulai

    Rp13.999.900

    NILFISK Vacuum Dry Backpack with Hepa Eu (Penyedot Debu)
    Deskripsi:
    There are many things that should be present in a good backpack vacuum cleaner. It should be light in weight, with even weight distribution, and the noise level must be as low as possible. At the same time, the power needs to be sufficient for fast, effective cleaning, and the dust bag must be large enough to avoid constant changing. Without these basics, a backpack vacuum cleaner is uncomfortable and impractical to operate. The GD5 backpack vacuum cleaner meets these criteria and more. There are many things that should be present in a good backpack vacuum cleaner. It should be light in weight, with even weight distribution, and the noise level must be as low as possible.The Nilfisk GD 5 backpack vacuums surpass all criteria, making fast productive cleaning at a price that won’t bust your budget.
    atribut:
    • Rated Power (W): 1300
    • Dimensions (mm): 380x260x570
    • Cable Lengt (m): 15
    • Vacuum at Nozzle (kPa): 24
    • Air Flow (L/s): 41
    • Dust Bag Capacity (L): 5
    • Frequency (Hz): 50-60
    • Main Filter Area (cm²): 1400
    • Sound Pressure Level (dBA): 59
    • Suction Motor Power (W): 255
    • Suction Power End of Tube (W): 240
    • Voltage (V): 240
  2. Makita Cordless Backpack Vacuum Cleaner
    Mulai

    Rp6.599.900

    Makita Cordless Backpack Vacuum Cleaner
    atribut:
    • Voltage (V): 18
  3. KARCHER Professional Backpack Vacuum Cleaner (Penyedot Debu)
    Mulai

    Rp9.199.900

    KARCHER Professional Backpack Vacuum Cleaner (Penyedot Debu)
    Deskripsi:
    KARCHER Back Pack Vacuum Cleaner is The new backpack vacuum cleaner BV 5/1 can be carried comfortably on the back like a rucksack above all because of its low weight of just 5.3 kg. The BV 5/1 is particularly used where it is too thight for conventional vacuum cleaners: Between seat rows of cinemas and theatres, in buses, trains and airplane cabs, in stairways of hotels and offices as well as in strongly transferred areas.
    atribut:
    • Air Flow Rate (L/s): 53
    • Cable Length (m): 15
    • Turbine Power (W): 800
    • Vacuum (mbar/kPa): 240/24
    • Voltage (V): 220-240
    • Part Number: 1.394.200.0
    • Container Capacity (L): 5
    • Dimensions (mm): 400x320x540
    • Frequency (Hz): 50-60
    • Maximum Rated Input Power (W): Max. 800
    • Sound Pressure Level (dBA): 62
    • Standard Nominal Width: ID/35
  4. INABA DENKO Duct Tape without Adhesive (Lakban AC)
    Mulai

    Rp40.900

    INABA DENKO Duct Tape without Adhesive (Lakban AC)
    Deskripsi:
    Best Choice to Cover The Exposed Insulation. Tight Fitting and Very Strong Against Sunshine. Specially Formulated Non-Adhesive Tape Will Not Unroll by Itself Even If Dropped During Application.
    atribut:
    • Thickness: 0.12mm
    • Material: PVC
  5. KARCHER Professional Battery Vacuum Cleaner (Penyedot Debu)
    Mulai

    Rp17.999.900

    KARCHER Professional Battery Vacuum Cleaner (Penyedot Debu)
    Deskripsi:
    The new powerful and battery-operated backpack vacuum BV 5/1 Bp is the first choice wherever a lack of space makes cleaning work difficult – whether in the cinema, aeroplane, buses, trains or also on stairs. The powerful Kärcher Battery Power+ battery ensures maximum suction power with very long runtimes. The clever, ergonomic and patented carrying frame with Air Stream Comfort system enables simple handling, reduces the build-up of heat on the back and at the same time prevents annoying vibrations. It can be easily adjusted to various users, thus ensuring a high level of comfort. The machine is also easy to operate because all important operating and additional functions, such as eco!efficiency mode or the charge status display, are controlled directly via the control panel on the hip strap
    atribut:
    • Container Volume (L): 5
  6. Makita Vacuum Cleaner Cordless
    Mulai

    Rp9.599.900

    Makita Vacuum Cleaner Cordless
    Deskripsi:
    Makita Vacuum Cleaner Cordless (DCL281FZW)merupakan Vacuum Cleaner (Stick) yang dapat membersihkan debu hingga ke sela-sela furniture. Makita Vacuum Cleaner memiliki desain compact, ergonomis dan ringan, sehingga mempermudah user dalam proses pembersihan. Dilengkapi juga dengan Lithium ion Battery dan teknologi Brushless (tidak memakai carbon brush lagi) sehingga lebih minim biaya perawatan (maintenance). MAKITA Stick Vacuum Cleaner (Cordless) - DCL 281 FZW (Include 1 Battery BL1850B & 1 Charger DC18RC )
    atribut:
    • Tank capacity (mL): (dust bag): 750
    • Max. Vacuum Suction (kPa): 8.2
    • Voltage (V): 18
    • Battery Type: Battery Charger 18V; 5.0Ah (Fast charging)
    • Maximum Air Volume (m³/minute): 1.5
    • Run Time (minute): 30
  7. INABA DENKO Duct Tape Adhesive (Lakban AC)
    Mulai

    Rp68.900

    INABA DENKO Duct Tape Adhesive (Lakban AC)
    Deskripsi:
    Best Choice to Cover The Exposed Insulation. Tight Fitting and Very Strong Tape Against Sunshine. Thinner Than The Older HF Series, Improved Flexibility Allows Ease of Application.
    atribut:
    • Thickness: 0.18mm
    • Material: PVC
  8. Makita Cordless Backpack Vacuums
    Mulai

    Rp14.999.900

    Makita Cordless Backpack Vacuums
    Deskripsi:
    Bagged, cordless backpack vacuums rest on your back and operate without the limitations of a power cord to trap dirt, dust, and allergens in reusable bags or replaceable bags that are discarded when full. They keep debris contained for disposal to help prevent recirculation of dust and allergens, making them a common choice for vacuuming in healthcare and educational settings.
    atribut:
    • Voltage (V): 16
  9. KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
  10. Tecom Duct Tape Without Adhesive (Lakban Tanpa Lem)
    Mulai

    Rp70.900

    Tecom Duct Tape Without Adhesive (Lakban Tanpa Lem)
    atribut:
    • Width (mm): 44
    • Length (m): 20
  11. NILFISK Vacuum Cleaner Wet and Dry (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.899.900

    NILFISK Vacuum Cleaner Wet and Dry (Penyedot Debu)
    Deskripsi:
    The Nilfisk wet and dry range of vacuum cleaners includes durable machines from 20 to 75 liters that can take on any application, big or small. With outstanding performance and features like easy emptying and corrosion resistance, our range of wet and dry
  12. G Tape Duct Tape (Lakban AC)
    Mulai

    Rp9.900

    G Tape Duct Tape (Lakban AC)
    atribut:
    • Thickness (mm): 0.18
  13. KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp969.900

    KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Deskripsi:
    Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.
    atribut:
    • Frequency (Hz): 50
  14. MILWAUKEE Fuel Backpack Vacuum Cleaner
    Mulai

    Rp9.999.900

    MILWAUKEE Fuel Backpack Vacuum Cleaner
    atribut:
    • Air Volume (L/minute): 1557
    • Capacity Liquids (L): 3.8
    • Hose Length (cm): 270
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Voltage (V): 18
    • LED Light: No
    • Fuel Gauge: Yes
    • Maximum Vacuum (mbar): 189
  15. KARCHER HOME & GARDEN Dry Vacuum Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    KARCHER HOME & GARDEN Dry Vacuum Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
  16. Legrand Stop Kontak with Cover P17 (Power Outlet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp489.900

  17. Sanritsu Cable Joint
    Mulai

    Rp339.900

    Sanritsu Cable Joint
    atribut:
    • Type: Male+Female
    • Color: Blue
Daftar Harga vacuum cleaner backpack Terbaru October 2026
NILFISK Vacuum Dry Backpack with Hepa Eu (Penyedot Debu)Rp13.999.900
Makita Cordless Backpack Vacuum CleanerRp6.599.900
KARCHER Professional Backpack Vacuum Cleaner (Penyedot Debu)Rp9.199.900
INABA DENKO Duct Tape without Adhesive (Lakban AC)Rp40.900
KARCHER Professional Battery Vacuum Cleaner (Penyedot Debu)Rp17.999.900
Makita Vacuum Cleaner CordlessRp9.599.900
INABA DENKO Duct Tape Adhesive (Lakban AC)Rp68.900
Makita Cordless Backpack VacuumsRp14.999.900
KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)Rp3.099.900
Tecom Duct Tape Without Adhesive (Lakban Tanpa Lem)Rp70.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait